Motion
611-20968-01 ROL*6X56.75ST G/SL REG-D

REXNORD INC
611-20968-01 ROL*6X56.75ST G/SL REG-D

Conveyor Replacement Idler Roller - 6 in Roller Diameter, Steel Material
Mi Item #00232187
MFR #611-20968-01 ROL*6X56.75ST G/SL REG-D
Price$1,317.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
611-20968-01 ROL*6X56.75ST G/SL REG-D

Conveyor Replacement Idler Roller - 6 in Roller Diameter, Steel Material
Mi Item #00232187
MFR #611-20968-01 ROL*6X56.75ST G/SL REG-D

Mfr description
611-20968-01 ROL 6X56.75STL G/SL REG-D
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,317.04/each

Specifications

Dimensions

  • Roller Diameter
    6 in
  • Weight
    69.00 lbs

Details

  • Accessory Type
    Belt Conveyor Roll
  • Manufacturer Upc Number
    698210685249
  • Material
    Steel
  • UPC_NO
    698210685249
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)