1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
REXNORD INC
611-21312-01
Conveyor Replacement Idler Roller - 6 in Roller Diameter, Rubber Material
MI ITEM #
00232202
MFR #
611-21312-01
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Conveyor Components
Conveyor Belt Idlers
Conveyor Replacement Idler Rollers
REXNORD INC 611-21312-01
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
REXNORD INC
611-21312-01
Conveyor Replacement Idler Roller - 6 in Roller Diameter, Rubber Material
MI ITEM #
00232202
MFR #
611-21312-01
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
611-21312-01 ROL 6X63SPL G/SL F/S-D
Specifications
Roller Diameter
6 in
Material
Rubber
Weight
60.00 lbs
Manufacturer Upc Number
698210805777
Accessory Type
Belt Conveyor Roll
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data