Motion
42-GC5300-02 IDL*35TRGH ST EQ F/S

REXNORD INC
42-GC5300-02 IDL*35TRGH ST EQ F/S

10511708 / 42-GC5300-02 IDL*35TRGH ST EQ F/S
MI ITEM #00232697
MFR #42-GC5300-02 IDL*35TRGH ST EQ F/S
Price$1,613.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
42-GC5300-02 IDL*35TRGH ST EQ F/S

10511708 / 42-GC5300-02 IDL*35TRGH ST EQ F/S
MI ITEM #00232697
MFR #42-GC5300-02 IDL*35TRGH ST EQ F/S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,613.23/each

Specifications

Dimensions

  • Belt Width  
    42 in
  • Distance Between Mounting Holes
    51 in
  • Distance Between Roller Ends
    40 in
  • Overall Width
    53 in
  • Roll Diameter  
    5 in
  • Roller Length
    15 (Both Side) in, 15 (Center) in
  • Weight
    77.00 lbs

Details

  • CEMA Rating
    CEMA C
  • End Roll Incline  
    35 °
  • Idler Type
    Trougher
  • Type Of Bearing
    Tapered Roller Bearing
  • UPC_NO
    698210834159

Overview

Mfr description
42-GC5300-02 IDL 35TRGH STL EQ F/S

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought