Motion
42-GC5040-02 RTN C 4.5 DRP ST FS

REXNORD INC
42-GC5040-02 RTN C 4.5 DRP ST FS

10515884 / 42-GC5040-02 RTN C 4.5 DRP ST FS
MI ITEM #00232700
MFR #42-GC5040-02 RTN C 4.5 DRP ST FS
Price$471.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
42-GC5040-02 RTN C 4.5 DRP ST FS

10515884 / 42-GC5040-02 RTN C 4.5 DRP ST FS
MI ITEM #00232700
MFR #42-GC5040-02 RTN C 4.5 DRP ST FS

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$471.70/each

Specifications

Dimensions

  • Belt Width  
    42 in
  • Distance Between Mounting Holes
    51 in
  • Overall Width
    53 in
  • Roll Diameter  
    5 in
  • Roller Length
    45 in
  • Weight
    51.24 lbs

Details

  • CEMA Rating
    CEMA C
  • End Roll Incline  
    0 °
  • Idler Type
    Return
  • Type Of Bearing
    Tapered Roller Bearing
  • UPC_NO
    793699292374

Overview

Mfr description
42-GC5040-02 RETURN C 4.5 DROP STL FS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought