Motion
60-GC6201-01

REXNORD INC
60-GC6201-01

Troughing Idler - CEMA C Rating, 6 in Roll Diameter, 60 in Belt Width
Mi Item #00232721
MFR #60-GC6201-01
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
60-GC6201-01

Troughing Idler - CEMA C Rating, 6 in Roll Diameter, 60 in Belt Width
Mi Item #00232721
MFR #60-GC6201-01

Mfr description
60-GC6201-01 IDL 20TRGH STL UEQ R/G
  • 60-C6201 Troughing Idler-Unequal Roll
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Width  
    60 in
  • Distance Between Mounting Holes
    69 in
  • Distance Between Roller Ends
    64-1/2 in
  • Overall Width
    71-1/2 in
  • Roll Diameter  
    6 in
  • Roller Diameter
    6.0000 in
  • Roller Length
    51 (Center) in, 7 (Both Side) in
  • Weight
    116.00 lbs

Details

  • CEMA Rating
    CEMA C
  • End Roll Incline  
    20 °
  • Idler Type
    Trougher
  • Material
    Steel
  • Type Of Bearing
    Tapered Roller Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)