Motion
42-GC5043-02 RTN C 4.5 DRP RBDSC FS

REXNORD INC
42-GC5043-02 RTN C 4.5 DRP RBDSC FS

Disc Return Idler - CEMA C Rating, 5 in Roll Diameter, 42 in Belt Width
Mi Item #00232729
MFR #42-GC5043-02 RTN C 4.5 DRP RBDSC FS
Price$1,622.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
42-GC5043-02 RTN C 4.5 DRP RBDSC FS

Disc Return Idler - CEMA C Rating, 5 in Roll Diameter, 42 in Belt Width
Mi Item #00232729
MFR #42-GC5043-02 RTN C 4.5 DRP RBDSC FS

Mfr description
42-GC5043-02 RTN C 4.5 DROP DSCRUB FS
  • 42-C5043 5x45 Rubber Disc Factory Sealed w/4.50 Drop Bracket
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,622.41/each

Specifications

Dimensions

  • Belt Width  
    42 in
  • Distance Between Mounting Holes
    51 in
  • Overall Width
    53 in
  • Roll Diameter  
    5 in
  • Roller Diameter
    5.0000 in
  • Roller Length
    45 in
  • Weight
    36.24 lbs

Details

  • CEMA Rating
    CEMA C
  • End Roll Incline  
    0 °
  • Idler Type
    Disc Return
  • Material
    Rubber
  • Type Of Bearing
    Tapered Roller Bearing
  • UPC_NO
    793699292381
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)