Motion
5104-101-002

WARNER
5104-101-002

Mounting Accessory for Clutch or Brake - PB, SF, SFC Series, Compatible Model / Part Number PB-400, SF-400, SFC-400
Mi Item #00233683
MFR #5104-101-002
Price$25.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WARNER
5104-101-002

Mounting Accessory for Clutch or Brake - PB, SF, SFC Series, Compatible Model / Part Number PB-400, SF-400, SFC-400
Mi Item #00233683
MFR #5104-101-002

Mfr description
5104-101-002 MOUNTING ACCY 400
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.12/each

Specifications

Dimensions

  • Clutch Brake Size Code
    400

Details

  • Clutch Brake Type
    Primary Brake, Stationary Field Clutch Coupling, Stationary Field Clutch
  • Compatible Model Part Number
    PB-400, SF-400, SFC-400
  • Product Types
    Mounting Accessory
  • Series
    PB, SF, SFC
  • UPC_NO
    786582036810
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)