Motion
5104-451-034

WARNER
5104-451-034

Field Assembly for Clutch or Brake - EP Series, Compatible Model / Part Number EP-400
Mi Item #00233687
MFR #5104-451-034
Price$489.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WARNER
5104-451-034

Field Assembly for Clutch or Brake - EP Series, Compatible Model / Part Number EP-400
Mi Item #00233687
MFR #5104-451-034

Mfr description
5104-451-034 FIELD FLG 90V EP-400
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$489.08/each

Specifications

Dimensions

  • Clutch Brake Size Code
    400

Details

  • Clutch Brake Type
    Magnetic Brake, Magnetic Clutch
  • Compatible Model Part Number
    EP-400
  • Product Types
    Field Assembly
  • Series
    EP
  • UPC_NO
    786582037183
  • Voltage Rating
    90 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)