Motion
5104-452-060

WARNER
5104-452-060

Field & Rotor Assembly for Clutch or Brake - SF, SFC Series, Compatible Model / Part Number SF-400, SFC-400
Mi Item #00233693
MFR #5104-452-060
Price$1,018.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WARNER
5104-452-060

Field & Rotor Assembly for Clutch or Brake - SF, SFC Series, Compatible Model / Part Number SF-400, SFC-400
Mi Item #00233693
MFR #5104-452-060

Mfr description
5104-452-060 FIELD & ROTOR BRG 90V SF400
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,018.83/each

Specifications

Dimensions

  • Bore Diameter
    3/4 in

Details

  • Compatible Model Part Number
    SF-400, SFC-400
  • Product Types
    Field & Rotor Assembly
  • Series
    SF, SFC
  • UPC_NO
    786582037473
  • Voltage Rating
    90 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)