Motion
5115-631-004

WARNER
5115-631-004

Magnet Assembly for Clutch or Brake - EP Series, Compatible Model / Part Number EP-400
Mi Item #00233717
MFR #5115-631-004
Price$758.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WARNER
5115-631-004

Magnet Assembly for Clutch or Brake - EP Series, Compatible Model / Part Number EP-400
Mi Item #00233717
MFR #5115-631-004

Mfr description
5115-631-004 MAGNET ASSEMBLY
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$758.12/each

Specifications

Dimensions

  • Clutch Brake Size Code
    400

Details

  • Clutch Brake Type
    Magnetic Brake, Magnetic Clutch
  • Compatible Model Part Number
    EP-400
  • Product Types
    Magnet Assembly
  • Series
    EP
  • UPC_NO
    786582037992
  • Voltage Rating
    90 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)