Specifications
Dimensions
- Bore Diameter3/4 in
- Clutch Brake Size Code400
Details
- Clutch Brake TypeStationary Field Clutch
- Compatible Model Part NumberSF-400
- Product TypesArmature Hub
- SeriesSF
- UPC_NO786582038173
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)