Motion
5181-101-010

WARNER
5181-101-010

Autogap Accessory for Clutch or Brake - EB, EC Series, Compatible Model / Part Number EB-475, EC-475
Mi Item #00233727
MFR #5181-101-010
Price$32.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WARNER
5181-101-010

Autogap Accessory for Clutch or Brake - EB, EC Series, Compatible Model / Part Number EB-475, EC-475
Mi Item #00233727
MFR #5181-101-010

Mfr description
5181-101-010 AUTOGAP ASSY 475-650
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$32.98/each

Specifications

Dimensions

  • Clutch Brake Size Code
    475

Details

  • Clutch Brake Type
    Magnetic Clutch
  • Compatible Model Part Number
    EB-475, EC-475
  • Product Types
    Autogap Accessory
  • Series
    EB, EC
  • UPC_NO
    786582041074
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)