Motion
5300-541-004

WARNER
5300-541-004

Armature Hub for Clutch or Brake - PB, PCBC, PCC, SFC, SFPBC Series, Compatible Model / Part Number PB-500, PCBC-500, PCC-500, SFC-500, SFPBC-500
MI ITEM #00233872
MFR #5300-541-004
Price$382.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WARNER
5300-541-004

Armature Hub for Clutch or Brake - PB, PCBC, PCC, SFC, SFPBC Series, Compatible Model / Part Number PB-500, PCBC-500, PCC-500, SFC-500, SFPBC-500
MI ITEM #00233872
MFR #5300-541-004

Mfr description
5300-541-004 HUB 500
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$382.63/each

Specifications

Dimensions

  • Clutch Brake Size Code
    500

Details

  • Clutch Brake Type
    Primary Brake, Primary Clutch Brake Coupling, Primary Clutch Coupling, Stationary Clutch Brake Coupling, Stationary Field Clutch
  • Compatible Model Part Number
    PB-500, PCBC-500, PCC-500, SFC-500, SFPBC-500
  • Product Types
    Armature Hub
  • Series
    PB, PCBC, PCC, SFC, SFPBC
  • UPC_NO
    786582056344

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)