Motion
5300-631-005

WARNER
5300-631-005

Magnet for Clutch or Brake - PB, PC, PCBC, PCC, SFPBC Series, Compatible Model / Part Number PB-500 (Heavy Duty), PB-500 (Normal Duty), PC-500, PCBC-500 (Heavy Duty), PCBC-500 (Normal Duty), PCC-500 (Heavy Duty), PCC-500 (Normal Duty), SFPBC-500 (Heavy Duty), SFPBC-500 (Normal Duty)
Mi Item #00233880
MFR #5300-631-005
Price$705.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WARNER
5300-631-005

Magnet for Clutch or Brake - PB, PC, PCBC, PCC, SFPBC Series, Compatible Model / Part Number PB-500 (Heavy Duty), PB-500 (Normal Duty), PC-500, PCBC-500 (Heavy Duty), PCBC-500 (Normal Duty), PCC-500 (Heavy Duty), PCC-500 (Normal Duty), SFPBC-500 (Heavy Duty), SFPBC-500 (Normal Duty)
Mi Item #00233880
MFR #5300-631-005

Mfr description
5300-631-005 MAGNET IM 90V 500
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$705.06/each

Specifications

Dimensions

  • Clutch Brake Size Code
    500

Details

  • Clutch Brake Type
    Primary Clutch/Brake Coupling, Primary Clutch/Brake, Stationary Field Clutch/Brake Coupling
  • Compatible Model Part Number
    PB-500 (Heavy Duty), PB-500 (Normal Duty), PC-500, PCBC-500 (Heavy Duty), PCBC-500 (Normal Duty), PCC-500 (Heavy Duty), PCC-500 (Normal Duty), SFPBC-500 (Heavy Duty), SFPBC-500 (Normal Duty)
  • Product Types
    Magnet
  • Series
    PB, PC, PCBC, PCC, SFPBC
  • UPC_NO
    786582056450
  • Voltage Rating
    90 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)