Motion
5300-631-011

WARNER
5300-631-011

Magnet Assembly for Clutch or Brake - EP Series, Compatible Model / Part Number EP-500
MI ITEM #00233884
MFR #5300-631-011
Price$770.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WARNER
5300-631-011

Magnet Assembly for Clutch or Brake - EP Series, Compatible Model / Part Number EP-500
MI ITEM #00233884
MFR #5300-631-011

Mfr description
5300-631-011 MAGNET OM 90V 500 FLUSH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$770.51/each

Specifications

Dimensions

  • Clutch Brake Size Code
    500

Details

  • Clutch Brake Type
    Magnetic Brake, Magnetic Clutch
  • Compatible Model Part Number
    EP-500
  • Product Types
    Magnet Assembly
  • Series
    EP
  • UPC_NO
    786582056498
  • Voltage Rating
    90 V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)