Motion
5301-111-018

WARNER
5301-111-018

Armature for Clutch or Brake - MB, PB, PC, PCB, PCBC, SF Series, Compatible Model / Part Number MB-825, PB-825 (Normal Duty), PC-825, PCB-825 (Normal Duty), PCBC-825 (Heavy Duty), SF-825
Mi Item #00233890
MFR #5301-111-018
Price$440.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WARNER
5301-111-018

Armature for Clutch or Brake - MB, PB, PC, PCB, PCBC, SF Series, Compatible Model / Part Number MB-825, PB-825 (Normal Duty), PC-825, PCB-825 (Normal Duty), PCBC-825 (Heavy Duty), SF-825
Mi Item #00233890
MFR #5301-111-018

Mfr description
5301-111-018 ARMATURE 825 NYLON BUSHING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$440.48/each

Specifications

Dimensions

  • Clutch Brake Size Code
    825

Details

  • Clutch Brake Type
    Magnetic Brake, Magnetic Clutch
  • Compatible Model Part Number
    MB-825, PB-825 (Normal Duty), PC-825, PCB-825 (Normal Duty), PCBC-825 (Heavy Duty), SF-825
  • Product Types
    Armature
  • Series
    MB, PB, PC, PCB, PCBC, SF
  • UPC_NO
    786582056801
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)