Specifications
Dimensions
- Clutch Brake Size Code825
Details
- Clutch Brake TypeMagnetic Brake, Magnetic Clutch
- Compatible Model Part NumberEP-825
- Product TypesArmature Assembly & Splined Adapter
- SeriesEP
- UPC_NO786582059963
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)