Specifications
Dimensions
- Clutch Brake Size Code1000
Details
- Clutch Brake TypeMagnetic Brake, Magnetic Clutch
- Compatible Model Part NumberEP-1000
- Product TypesArmature & Splined Adapter
- SeriesEP
- UPC_NO786582060006
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)