Overview
Mfr description
54-GC5212-01 IDL 20 P/A STL EQ R/G
Specifications
- CEMA RatingCEMA C
- Idler TypeTrougher
- Roll Diameter
- End Roll Incline
- Belt Width
- Type Of BearingTapered Roller Bearing
- Roller Length19 (Both Side) in, 19 (Center) in
- Overall Width65 in
- Distance Between Mounting Holes63 in
- Distance Between Roller Ends57-1/4 in
- Weight192.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data