Motion
60-GC5212-01

REXNORD INC
60-GC5212-01

MADE TO ORDER - CALL FOR PRICE
Mi Item #00234329
MFR #60-GC5212-01
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
60-GC5212-01

MADE TO ORDER - CALL FOR PRICE
Mi Item #00234329
MFR #60-GC5212-01

Mfr description
60-GC5212-01 IDL 20 P/A STL EQ R/G
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Width  
    60 in
  • Distance Between Mounting Holes
    69 in
  • Distance Between Roller Ends
    63-1/2 in
  • Overall Width
    71 in
  • Roll Diameter  
    5 in
  • Roller Length
    21 (Both Side) in, 21 (Center) in
  • Weight
    208.00 lbs

Details

  • CEMA Rating
    CEMA C
  • End Roll Incline  
    20 °
  • Idler Type
    Trougher
  • Type Of Bearing
    Tapered Roller Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)