Motion
48-GC5402-01

REXNORD INC
48-GC5402-01

Troughing Impact Idler - CEMA C Rating, 5 in Roll Diameter, 48 in Belt Width
MI ITEM #00234413
MFR #48-GC5402-01
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
48-GC5402-01

Troughing Impact Idler - CEMA C Rating, 5 in Roll Diameter, 48 in Belt Width
MI ITEM #00234413
MFR #48-GC5402-01

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
48-GC5402-01 IDL 45TRGH IMP EQ R/G
  • 48-C5402 Troughing Impact Idler

Specifications

  • CEMA Rating
    CEMA C
  • Material
    Rubber
  • Idler Type
    Trougher Impact
  • Roll Diameter
  • End Roll Incline
  • Belt Width
  • Type Of Bearing
    Tapered Roller Bearing
  • Roller Length
    17 (Both Side) in, 17 (Center) in
  • Overall Width
    59 in
  • Distance Between Mounting Holes
    57 in
  • Distance Between Roller Ends
    41-9/16 in
  • Weight
    98.00 lbs
  • Roller Diameter
    5.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text