Motion
60-GC6302-01 IDL*35TRGH IMP EQ R/G

REXNORD INC
60-GC6302-01 IDL*35TRGH IMP EQ R/G

Troughing Impact Idler - CEMA C Rating, 6 in Roll Diameter, 60 in Belt Width
Mi Item #00234471
MFR #60-GC6302-01 IDL*35TRGH IMP EQ R/G
Price$4,107.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
60-GC6302-01 IDL*35TRGH IMP EQ R/G

Troughing Impact Idler - CEMA C Rating, 6 in Roll Diameter, 60 in Belt Width
Mi Item #00234471
MFR #60-GC6302-01 IDL*35TRGH IMP EQ R/G

Mfr description
60-GC6302-01 IDL 35TRGH IMP EQ R/G
  • 60-C6302 Troughing Impact Idler
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,107.29/each

Specifications

Dimensions

  • Belt Width  
    60 in
  • Distance Between Mounting Holes
    69 in
  • Distance Between Roller Ends
    55-1/4 in
  • Overall Width
    71-1/2 in
  • Roll Diameter  
    6 in
  • Roller Diameter
    6.0000 in
  • Roller Length
    21 (Both Side) in, 21 (Center) in
  • Weight
    135.00 lbs

Details

  • CEMA Rating
    CEMA C
  • End Roll Incline  
    35 °
  • Idler Type
    Trougher Impact
  • Material
    Rubber
  • Type Of Bearing
    Tapered Roller Bearing
  • UPC_NO
    698210727574
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)