Motion
PLL
Keyless Bushing - AS Series, 0.7500 in ID, 1.8500 in OD
Mi Item #00234520
MFR #PLL
Price$100.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - AS Series, 0.7500 in ID, 1.8500 in OD
Mi Item #00234520
MFR #PLL

Mfr description
PL3/4 AS POWER-LOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$100.32/each

Specifications

Dimensions

  • Bolt Size
    M6x18
  • Bore Diameter
    0.7500 in
  • Hub Contact Pressure
    12370 psi
  • Maximum Transmitted Thrust
    5940 lb
  • Outside Diameter  
    1.8500 in
  • Overall Length
    1.0240 in
  • Screw Size
    M6x18
  • Shaft Contact Pressure
    208.84 N/mm^2
  • Weight
    0.50 lbs

Details

  • Flange Type
    Flanged
  • Number Of Locking Screws
    6
  • Series
    AS
  • UPC_NO
    097039571083
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)