Motion
PLP
Keyless Bushing - AS Series, 0.8750 in ID, 1.8500 in OD
Mi Item #00234522
MFR #PLP
Price$123.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - AS Series, 0.8750 in ID, 1.8500 in OD
Mi Item #00234522
MFR #PLP

Mfr description
PL7/8 AS POWER-LOCK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$123.73/each

Specifications

Dimensions

  • Bolt Size
    M6x18
  • Bore Diameter
    0.8750 in
  • Hub Contact Pressure
    12370 psi
  • Maximum Transmitted Thrust
    5940 lb
  • Outside Diameter  
    1.8500 in
  • Overall Length
    1.0240 in
  • Screw Size
    M6x18
  • Shaft Contact Pressure
    179.4 N/mm^2
  • Weight
    0.40 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    12.5 ft-lbs
  • Maximum Transmitted Torque
    217 ft-lbs
  • Number Of Locking Screws
    6
  • Series
    AS
  • Transmissible Axial Force
    5940 lbs
  • UPC_NO
    097039571090
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)