Motion
47241
Keyless Bushings - B400 Series, 1.0000 in ID, 1.9690 in OD, 0.7870 in LTB
MI ITEM #00234524
MFR #47241
Price$99.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B400 Series, 1.0000 in ID, 1.9690 in OD, 0.7870 in LTB
MI ITEM #00234524
MFR #47241

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$99.89/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M6 x 18
  • Bore Diameter
    1.0000 in
  • Bore Size
    1.0000 in
  • Hub Contact Pressure
    16991 psi
  • Length Through Bore  
    0.7870 in
  • Maximum Transmitted Thrust
    8439 lbs
  • Outside Diameter  
    1.9690 in
  • Overall Length
    1.0240 in
  • Screw Size
    M6 x 18
  • Weight
    0.500 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    11 ft lb
  • Manufacturer Catalog Number
    B402100
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    352 ft lb
  • Number Of Locking Screws
    9
  • Series
    B400
  • UPC_NO
    662345043724

Overview

Mfr description
B402100 B400 1" KEYLESS LOCKING ASSEMBLY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text