Motion
PL1
Keyless Bushing - AS Series, 1.0000 in ID, 1.9690 in OD
MI ITEM #00234529
MFR #PL1
Price$101.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - AS Series, 1.0000 in ID, 1.9690 in OD
MI ITEM #00234529
MFR #PL1

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$101.22/each

Specifications

Dimensions

  • Bolt Size
    M6x18
  • Bore Diameter
    1.0000 in
  • Hub Contact Pressure
    14650 psi
  • Outside Diameter  
    1.9690 in
  • Overall Length
    26 mm
  • Screw Size
    M6x18
  • Shaft Contact Pressure
    200.0165 N/mm^2
  • Weight
    0.50 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    12.500 ft-lbs
  • Number Of Locking Screws
    8
  • Series
    AS
  • UPC_NO
    097039571106

Overview

Mfr description
PL1 AS POWER-LOCK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text