Motion
47242
Keyless Bushings - B400 Series, 1.1250 in ID, 2.1650 in OD, 0.7870 in LTB
Mi Item #00234531
MFR #47242
Price$81.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B400 Series, 1.1250 in ID, 2.1650 in OD, 0.7870 in LTB
Mi Item #00234531
MFR #47242

Mfr description
B402102 B400 1-1/8" KEYLESS LOCKING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$81.44/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M6 x 18
  • Bore Diameter
    1.1250 in
  • Bore Size
    1.1250 in
  • Hub Contact Pressure
    17162 psi
  • Length Through Bore  
    0.7870 in
  • Maximum Transmitted Thrust
    9377 lbs
  • Outside Diameter  
    2.1650 in
  • Overall Length
    1.0240 in
  • Screw Size
    M6 x 18
  • Weight
    0.600 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    11 ft lb
  • Manufacturer Catalog Number
    B402102
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    440 ft lb
  • Number Of Locking Screws
    10
  • Series
    B400
  • Transmissible Axial Force
    9377 lbs
  • UPC_NO
    662345043731
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)