Motion
PL1-1/8
Keyless Bushing - AS Series, 1.1250 in ID, 2.1650 in OD
MI ITEM #00234534
MFR #PL1-1/8
Your Price$101.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - AS Series, 1.1250 in ID, 2.1650 in OD
MI ITEM #00234534
MFR #PL1-1/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$101.50/each(List $147.18)

Overview

Mfr description
PL1-1/8 AS POWER-LOCK

Specifications

  • Flange Type
    Flanged
  • Outside Diameter
  • Transmissible Axial Force
    7480 lbf
  • Maximum Transmitted Torque
    354 ft-lbs
  • Maximum Transmitted Thrust
    7480 lb
  • Number Of Locking Screws
    8
  • Screw Size
    M6x18
  • Shaft Contact Pressure
    175.471 N/mm^2
  • Hub Contact Pressure
    13370 psi
  • Overall Length
    26 mm
  • Series
    AS
  • Installation Torque
    12.5 ft-lbs
  • Weight
    0.50 lbs
  • UPC_NO
    097039571113
  • Bore Diameter
    1.1250 in
  • Bolt Size
    M6x18

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text