Motion
PL1C
Keyless Bushing - AS Series, 1.1875 in ID, 2.1590 in OD
Mi Item #00234541
MFR #PL1C
Price$103.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - AS Series, 1.1875 in ID, 2.1590 in OD
Mi Item #00234541
MFR #PL1C

Mfr description
PL1-3/16 AS POWER-LOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$103.04/each

Specifications

Dimensions

  • Bolt Size
    M6x18
  • Bore Diameter
    1.1875 in
  • Hub Contact Pressure
    13370 psi
  • Maximum Transmitted Thrust
    7480 lb
  • Outside Diameter  
    2.1590 in
  • Overall Length
    1.0550 in
  • Screw Size
    M6x18
  • Shaft Contact Pressure
    167.68 N/mm^2
  • Weight
    0.50 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    12.5 ft-lbs
  • Maximum Transmitted Torque
    376 ft-lbs
  • Number Of Locking Screws
    8
  • Series
    AS
  • UPC_NO
    097039571120
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)