Motion
PL1D
Keyless Bushing - AS Series, 1.2500 in ID, 2.3622 in OD, 0.7874 in LTB
Mi Item #00234548
MFR #PL1D
Price$113.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - AS Series, 1.2500 in ID, 2.3622 in OD, 0.7874 in LTB
Mi Item #00234548
MFR #PL1D

Mfr description
PL1-1/4 AS POWER-LOCK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$113.89/each

Specifications

Dimensions

  • Bolt Size
    M6x18
  • Bore Diameter
    1.2500 in
  • Hub Contact Pressure
    +15360 psi
  • Length Through Bore  
    0.7874 in
  • Maximum Transmitted Thrust
    9460 lb
  • Mountable Length
    0.709 in
  • Outside Diameter  
    2.3622 in
  • Overall Length
    1.024 in
  • Screw Size
    M6x18
  • Shaft Contact Pressure
    +29010 psi
  • Weight
    0.70 lbs

Details

  • Finish Coating
    Uncoated
  • Flange Type
    Flangeless
  • Installation Torque
    12.5 ft-lbs
  • Keyless Bushing Type
    Cap Screw Clamping
  • Maximum Transmitted Torque
    499 ft-lbs
  • Mounting Type
    Internal
  • Number Of Locking Screws
    10
  • Number Of Tapers
    2
  • Series
    AS
  • UPC_NO
    097039571137
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)