Motion
48968
Keyless Bushings - B400 Series, 1.3750 in ID, 2.3650 in OD, 1.5940 in LTB
Mi Item #00234551
MFR #48968
Price$68.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B400 Series, 1.3750 in ID, 2.3650 in OD, 1.5940 in LTB
Mi Item #00234551
MFR #48968

Mfr description
T402106 B400 1-3/8" KEYLESS LOCKING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$68.25/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M6 x 18
  • Bore Diameter
    1.3750 in
  • Bore Size
    1.3750 in
  • Hub Contact Pressure
    18856
  • Length Through Bore  
    1.5940 in
  • Maximum Transmitted Thrust
    11252 lbs
  • Outside Diameter  
    2.3650 in
  • Overall Length
    1.0240 in
  • Screw Size
    M6 x 18
  • Weight
    0.600 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    11ft lb
  • Manufacturer Catalog Number
    T402106
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    645 ft lb
  • Number Of Locking Screws
    12
  • Series
    B400
  • Transmissible Axial Force
    11252 lbs
  • UPC_NO
    662345063425
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)