Motion
PL1F
Keyless Bushing - AS Series, 1.3750 in ID, 2.3650 in OD
Mi Item #00234556
MFR #PL1F
Price$143.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - AS Series, 1.3750 in ID, 2.3650 in OD
Mi Item #00234556
MFR #PL1F

Mfr description
PL1-3/8 AS POWER-LOCK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$143.97/each

Specifications

Dimensions

  • Bolt Size
    M6x18
  • Bore Diameter
    1.3750 in
  • Hub Contact Pressure
    15360 psi
  • Maximum Transmitted Thrust
    9460 lb
  • Outside Diameter  
    2.3650 in
  • Overall Length
    1.0090 in
  • Screw Size
    M6x18
  • Shaft Contact Pressure
    181.4 N/mm^2
  • Weight
    0.60 lbs

Details

  • Flange Type
    Flanged
  • Number Of Locking Screws
    10
  • Series
    AS
  • Transmissible Axial Force
    9460 lbs
  • UPC_NO
    097039571144
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)