Motion
47244
Keyless Bushings - B400 Series, 1.4375 in ID, 2.5590 in OD, 0.7870 in LTB
Mi Item #00234558
MFR #47244
Price$72.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B400 Series, 1.4375 in ID, 2.5590 in OD, 0.7870 in LTB
Mi Item #00234558
MFR #47244

Mfr description
B402107 B400 1-7/16" KEYLESS LOCKING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$72.81/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M6 x 18
  • Bore Diameter
    1.4375 in
  • Bore Size
    1.4375 in
  • Hub Contact Pressure
    20331 psi
  • Length Through Bore  
    0.7870 in
  • Maximum Transmitted Thrust
    13127 lbs
  • Outside Diameter  
    2.5590 in
  • Overall Length
    26 mm
  • Screw Size
    M6 x 18
  • Weight
    0.800 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    11 ft lb
  • Manufacturer Catalog Number
    B402107
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    786 ft lb
  • Number Of Locking Screws
    14
  • Series
    B400
  • Transmissible Axial Force
    13127 lbf
  • UPC_NO
    662345043755
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)