Motion
PL1G
Keyless Bushing - AS Series, 1.4375 in ID, 2.5590 in OD
MI ITEM #00234563
MFR #PL1G
Price$119.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - AS Series, 1.4375 in ID, 2.5590 in OD
MI ITEM #00234563
MFR #PL1G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$119.13/each

Specifications

Dimensions

  • Bolt Size
    M6x18
  • Bore Diameter
    1.4375 in
  • Hub Contact Pressure
    15500 psi
  • Maximum Transmitted Thrust
    10560 lb
  • Outside Diameter  
    2.5590 in
  • Overall Length
    1.0240 in
  • Screw Size
    M6x18
  • Shaft Contact Pressure
    191.19 N/mm^2
  • Weight
    0.70 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    12.500 ft-lbs
  • Number Of Locking Screws
    11
  • Series
    AS
  • UPC_NO
    097039571151

Overview

Mfr description
PL1-7/16 AS POWER-LOCK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text