Motion
47245
Keyless Bushings - B400 Series, 1.5000 in ID, 2.5590 in OD, 0.7870 in LTB
Mi Item #00234565
MFR #47245
Price$74.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B400 Series, 1.5000 in ID, 2.5590 in OD, 0.7870 in LTB
Mi Item #00234565
MFR #47245

Mfr description
B402108 B400 1-1/2" KEYLESS LOCKING
  • Provide a high capacity, zero-backlash shaft-to-hub connection by means of a mechanical interference fit
  • Best suited for applications that require a recessed installation of the bushing with no axial movement of the mounted component relative to the shaft during tightening
  • Self-releasing double taper design permits simple adjustment and removal
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$74.33/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M6 x 18
  • Bore Diameter
    1.5000 in
  • Bore Size
    1.5000 in
  • Hub Contact Pressure
    20331 psi
  • Length Through Bore  
    0.7870 in
  • Maximum Transmitted Thrust
    13127 lbs
  • Outside Diameter  
    2.5590 in
  • Screw Size
    M6 x 18
  • Weight
    0.700 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    11 ft lb
  • Manufacturer Catalog Number
    B402108
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    820 ft lb
  • Number Of Locking Screws
    14
  • Series
    B400
  • UPC_NO
    662345043762
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)