Motion
PL1H
Keyless Bushing - AS Series, 1.5000 in ID, 2.5590 in OD
Mi Item #00234570
MFR #PL1H
Price$172.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - AS Series, 1.5000 in ID, 2.5590 in OD
Mi Item #00234570
MFR #PL1H

Mfr description
PL1-1/2 AS POWER-LOCK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$172.74/each

Specifications

Dimensions

  • Bolt Size
    M6x18
  • Bore Diameter
    1.5000 in
  • Hub Contact Pressure
    15500 psi
  • Maximum Transmitted Thrust
    10560 lb
  • Outside Diameter  
    2.5590 in
  • Overall Length
    1.0240 in
  • Screw Size
    M6x18
  • Shaft Contact Pressure
    183.33 N/mm^2
  • Weight
    0.70 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    12.500 ft-lbs
  • Maximum Transmitted Torque
    658 ft-lbs
  • Number Of Locking Screws
    11
  • Series
    AS
  • Transmissible Axial Force
    10560 lbs
  • UPC_NO
    097039571168
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)