Motion
PL1J
Keyless Bushing - AS Series, 1.6250 in ID, 2.9530 in OD
MI ITEM #00234577
MFR #PL1J
Price$166.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - AS Series, 1.6250 in ID, 2.9530 in OD
MI ITEM #00234577
MFR #PL1J

Mfr description
PL1-5/8 AS POWER-LOCK
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$166.65/each

Specifications

Dimensions

  • Bolt Size
    M8x22
  • Bore Diameter
    1.6250 in
  • Hub Contact Pressure
    17490 psi
  • Maximum Transmitted Thrust
    15840 lb
  • Outside Diameter  
    2.9530 in
  • Overall Length
    1.2600 in
  • Screw Size
    M8x22
  • Shaft Contact Pressure
    217.67 N/mm^2
  • Weight
    1.20 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    30.000 ft-lbs
  • Maximum Transmitted Torque
    1085 ft-lbs
  • Number Of Locking Screws
    9
  • Series
    AS
  • UPC_NO
    097039571397

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)