Motion
PL1-11/16

TSUBAKI (UST)
PL1-11/16

Keyless Bushing - AS Series, 1.6875 in ID, 2.9530 in OD
MI ITEM #00234581
MFR #PL1-11/16
Your Price$163.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
PL1-11/16

Keyless Bushing - AS Series, 1.6875 in ID, 2.9530 in OD
MI ITEM #00234581
MFR #PL1-11/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$163.69/each(List $190.46)

Overview

Mfr description
PL1-11/16 AS POWER-LOCK

Specifications

  • Flange Type
    Flanged
  • Outside Diameter
  • Transmissible Axial Force
    15840 lbs
  • Maximum Transmitted Torque
    1122 ft-lbs
  • Maximum Transmitted Thrust
    15840 lb
  • Number Of Locking Screws
    9
  • Screw Size
    M8x22
  • Shaft Contact Pressure
    210.15 N/mm^2
  • Hub Contact Pressure
    17490 psi
  • Overall Length
    1.2600 in
  • Series
    AS
  • Installation Torque
    30.000 ft-lbs
  • Weight
    1.20 lbs
  • UPC_NO
    097039730732
  • Bore Diameter
    1.6875 in
  • Bolt Size
    M8x22

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text