Motion
PL1L
Keyless Bushing - AS Series, 1.7500 in ID, 2.9530 in OD
Mi Item #00234587
MFR #PL1L
Price$152.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - AS Series, 1.7500 in ID, 2.9530 in OD
Mi Item #00234587
MFR #PL1L

Mfr description
PL1-3/4 AS POWER-LOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$152.77/each

Specifications

Dimensions

  • Bolt Size
    M8x22
  • Bore Diameter
    1.7500 in
  • Hub Contact Pressure
    17490 psi
  • Maximum Transmitted Thrust
    15840 lb
  • Outside Diameter  
    2.9530 in
  • Overall Length
    1.2600 in
  • Screw Size
    M8x22
  • Shaft Contact Pressure
    206.43 N/mm^2
  • Weight
    1.20 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    30.000 ft-lbs
  • Maximum Transmitted Torque
    1164 ft-lbs
  • Number Of Locking Screws
    9
  • Series
    AS
  • Transmissible Axial Force
    15840 lbs
  • UPC_NO
    097039571182
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)