Motion
47249
Keyless Bushings - B400 Series, 1.8750 in ID, 3.1500 in OD, 0.9450 in LTB
Mi Item #00234589
MFR #47249
Price$128.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B400 Series, 1.8750 in ID, 3.1500 in OD, 0.9450 in LTB
Mi Item #00234589
MFR #47249

Mfr description
B402114 B400 1-7/8" KEYLESS LOCKING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$128.61/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M8 x 22
  • Bore Diameter
    1.8750 in
  • Bore Size
    1.8750 in
  • Hub Contact Pressure
    21812 psi
  • Length Through Bore  
    0.9450 in
  • Maximum Transmitted Thrust
    20393 lbs
  • Outside Diameter  
    3.1500 in
  • Overall Length
    32 mm
  • Screw Size
    M8 x 22
  • Weight
    1.300 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    26 ft lb
  • Manufacturer Catalog Number
    B402114
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    1593 ft lb
  • Number Of Locking Screws
    12
  • Series
    B400
  • Transmissible Axial Force
    20393 lbf
  • UPC_NO
    662345043809
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)