Motion
PL1P
Keyless Bushing - AS Series, 1.8750 in ID, 3.1500 in OD
Mi Item #00234594
MFR #PL1P
Price$144.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - AS Series, 1.8750 in ID, 3.1500 in OD
Mi Item #00234594
MFR #PL1P

Mfr description
PL1-7/8 AS POWER-LOCK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$144.19/each

Specifications

Dimensions

  • Bolt Size
    M8x22
  • Bore Diameter
    1.8750 in
  • Hub Contact Pressure
    16350 psi
  • Maximum Transmitted Thrust
    15840 lb
  • Outside Diameter  
    3.1500 in
  • Overall Length
    1.2600 in
  • Screw Size
    M8x22
  • Shaft Contact Pressure
    189.19 N/mm^2
  • Weight
    1.30 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    30 ft-lbs
  • Maximum Transmitted Torque
    1244 ft-lbs
  • Number Of Locking Screws
    9
  • Series
    AS
  • Transmissible Axial Force
    15840 lbs
  • UPC_NO
    097039571403
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)