Motion
PL2
Keyless Bushing - AS Series, 2.0000 in ID, 3.3460 in OD
Mi Item #00234608
MFR #PL2
Price$182.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - AS Series, 2.0000 in ID, 3.3460 in OD
Mi Item #00234608
MFR #PL2

Mfr description
PL2 AS POWER-LOCK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$182.19/each

Specifications

Dimensions

  • Bolt Size
    M8x22
  • Bore Diameter
    2.0000 in
  • Hub Contact Pressure
    18910 psi
  • Maximum Transmitted Thrust
    19360 lb
  • Outside Diameter  
    3.3460 in
  • Overall Length
    1.2600 in
  • Screw Size
    M8x22
  • Shaft Contact Pressure
    217.67 N/mm^2
  • Weight
    1.50 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    30.000 ft-lbs
  • Number Of Locking Screws
    11
  • Series
    AS
  • UPC_NO
    097039571212
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)