Motion
47252
Keyless Bushings - B400 Series, 2.1250 in ID, 3.3460 in OD, 0.9450 in LTB
Mi Item #00234610
MFR #47252
Price$96.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B400 Series, 2.1250 in ID, 3.3460 in OD, 0.9450 in LTB
Mi Item #00234610
MFR #47252

Mfr description
B402202 B400 2-1/8" KEYLESS LOCKING
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$96.63/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M8 x 22
  • Bore Diameter
    2.1250 in
  • Bore Size
    2.1250 in
  • Hub Contact Pressure
    23951 psi
  • Length Through Bore  
    0.9450 in
  • Maximum Transmitted Thrust
    23792 lbs
  • Outside Diameter  
    3.3460 in
  • Overall Length
    32 mm
  • Screw Size
    M8 x 22
  • Weight
    1.400 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    26 ft lb
  • Manufacturer Catalog Number
    B402202
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    2107 ft lb
  • Number Of Locking Screws
    14
  • Series
    B400
  • Transmissible Axial Force
    23792 lbs
  • UPC_NO
    662345043830
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)