Motion
PL2B
Keyless Bushing - AS Series, 2.1250 in ID, 3.3460 in OD
MI ITEM #00234615
MFR #PL2B
Price$150.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - AS Series, 2.1250 in ID, 3.3460 in OD
MI ITEM #00234615
MFR #PL2B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$150.46/each

Specifications

Dimensions

  • Bolt Size
    M8x22
  • Bore Diameter
    2.1250 in
  • Hub Contact Pressure
    18910 psi
  • Outside Diameter  
    3.3460 in
  • Overall Length
    1.2600 in
  • Screw Size
    M8x22
  • Shaft Contact Pressure
    204.91 N/mm^2
  • Weight
    1.40 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    30 ft-lbs
  • Number Of Locking Screws
    11
  • Series
    AS
  • Transmissible Axial Force
    19360 lbs
  • UPC_NO
    097039571410

Overview

Mfr description
PL2-1/8 AS POWER-LOCK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text