Motion
PL2D
Keyless Bushing - AS Series, 2.2500 in ID, 3.5430 in OD
MI ITEM #00234628
MFR #PL2D
Price$158.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - AS Series, 2.2500 in ID, 3.5430 in OD
MI ITEM #00234628
MFR #PL2D

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$158.81/each

Specifications

Dimensions

  • Bolt Size
    M8x22
  • Bore Diameter
    2.2500 in
  • Hub Contact Pressure
    17780 psi
  • Outside Diameter  
    3.5430 in
  • Overall Length
    1.2600 in
  • Screw Size
    M8x22
  • Shaft Contact Pressure
    193.54 N/mm^2
  • Weight
    1.60 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    30.000 ft-lbs
  • Number Of Locking Screws
    11
  • Series
    AS
  • UPC_NO
    097039571250

Overview

Mfr description
PL2-1/4 AS POWER-LOCK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text