Motion
48972
Keyless Bushings - B400 Series, 2.3750 in ID, 3.5310 in OD, 1.5940 in LTB
MI ITEM #00234630
MFR #48972
Price$116.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B400 Series, 2.3750 in ID, 3.5310 in OD, 1.5940 in LTB
MI ITEM #00234630
MFR #48972

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$116.33/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M8 x 22
  • Bore Diameter
    2.3750 in
  • Bore Size
    2.3750 in
  • Hub Contact Pressure
    22699 psi
  • Length Through Bore  
    1.5940 in
  • Maximum Transmitted Thrust
    23792 lbs
  • Outside Diameter  
    3.5310 in
  • Overall Length
    32 mm
  • Screw Size
    M8 x 22
  • Weight
    1.400 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    26 ft lb
  • Manufacturer Catalog Number
    T402206
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    2354 ft lb
  • Number Of Locking Screws
    14
  • Series
    B400
  • Transmissible Axial Force
    23792 lbs
  • UPC_NO
    662345063432

Overview

Mfr description
T402206 B400 2-3/8" KEYLESS LOCKING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text