Motion
PL2F
Keyless Bushing - AS Series, 2.3750 in ID, 3.5310 in OD
MI ITEM #00234635
MFR #PL2F
Price$166.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - AS Series, 2.3750 in ID, 3.5310 in OD
MI ITEM #00234635
MFR #PL2F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$166.42/each

Specifications

Dimensions

  • Bolt Size
    M8x22
  • Bore Diameter
    2.3750 in
  • Hub Contact Pressure
    17780 psi
  • Maximum Transmitted Thrust
    19360 lb
  • Outside Diameter  
    3.5310 in
  • Overall Length
    1.2600 in
  • Screw Size
    M8x22
  • Shaft Contact Pressure
    183.33 N/mm^2
  • Weight
    1.40 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    30 ft-lbs
  • Maximum Transmitted Torque
    1931 ft-lbs
  • Number Of Locking Screws
    11
  • Series
    AS
  • Transmissible Axial Force
    19360 lbs
  • UPC_NO
    097039571427

Overview

Mfr description
PL2-3/8 AS POWER-LOCK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text