Motion
PL2G
Keyless Bushing - AS Series, 2.4375 in ID, 3.7400 in OD
Mi Item #00234642
MFR #PL2G
Price$186.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushing - AS Series, 2.4375 in ID, 3.7400 in OD
Mi Item #00234642
MFR #PL2G

Mfr description
PL2-7/16 AS POWER-LOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$186.66/each

Specifications

Dimensions

  • Bolt Size
    M8x22
  • Bore Diameter
    2.4375 in
  • Hub Contact Pressure
    18340 psi
  • Maximum Transmitted Thrust
    21120 lb
  • Outside Diameter  
    3.7400 in
  • Overall Length
    32 mm
  • Screw Size
    M8x22
  • Shaft Contact Pressure
    193.1215 N/mm^2
  • Weight
    1.70 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    30 ft-lbs
  • Maximum Transmitted Torque
    2170 ft-lbs
  • Number Of Locking Screws
    12
  • Series
    AS
  • Transmissible Axial Force
    21120 lbs
  • UPC_NO
    097039571267
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)