Motion
47256
Keyless Bushings - B400 Series, 2.5000 in ID, 3.7400 in OD, 0.9450 in LTB
Mi Item #00234644
MFR #47256
Price$134.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B400 Series, 2.5000 in ID, 3.7400 in OD, 0.9450 in LTB
Mi Item #00234644
MFR #47256

Mfr description
B402208 B400 2-1/2" KEYLESS LOCKING
  • Provide a high capacity, zero-backlash shaft-to-hub connection by means of a mechanical interference fit
  • Best suited for applications that require a recessed installation of the bushing with no axial movement of the mounted component relative to the shaft during tightening
  • Self-releasing double taper design permits simple adjustment and removal
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$134.47/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M8 x 22
  • Bore Diameter
    2.5000 in
  • Bore Size
    2.5000 in
  • Hub Contact Pressure
    24491
  • Length Through Bore  
    0.9450 in
  • Maximum Transmitted Thrust
    27191 lbs
  • Outside Diameter  
    3.7400 in
  • Overall Length
    32 mm
  • Screw Size
    M8 x 22
  • Weight
    1.600 lbs

Details

  • Flange Type
    Flangeless
  • Installation Torque
    26 ft lb
  • Manufacturer Catalog Number
    B402208
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    2832 ft lb
  • Number Of Locking Screws
    16
  • Series
    B400
  • Transmissible Axial Force
    27191 lbs
  • UPC_NO
    662345043878
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)