Motion
7012-2.5000
RFN7012IN 2-1/2 LOCKING ASSY
Mi Item #00234648
MFR #7012-2.5000
Price$133.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RFN7012IN 2-1/2 LOCKING ASSY
Mi Item #00234648
MFR #7012-2.5000

Mfr description
RFN7012IN 2-1/2 LOCKING ASSY
  • The original RINGFEDER® Locking Assemblies featuring double-tapered thrust rings with self-releasing tapers.
  • They bridge relatively large fit clearances, are easy to install, adjust or remove, but are not self-centering.
  • A pre-centering hub section is usually required.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$133.48/each

Specifications

Dimensions

  • Weight
    1.6 kg

Details

  • Description
    KEYLESS BUSHING
  • Manufacturer Catalog Number
    7012-2.5000
  • Product Types
    Keyless Bushings
  • UPC_NO
    842058100710
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)